Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark SSG 4.7 @ 3500 Honda Gx630 120v AC Belt Drive Skid W/Gen

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Shark SSG 4.7 @ 3500 Honda Gx630 120v AC Belt Drive Skid W/Gen

Item #: WBB478643

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,958.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark SSG 4.7 @ 3500 Honda Gx630 120v AC Belt Drive Skid W/Gen

Rugged gas-powered hot water skid designed for continuous on-site cleaning
  • 4.7 GPM
  • 3500 PSI
  • 614cc Honda engine
  • 120V AC burner
  • Power generator
  • Electric start
  • Belt-drive crankcase pump
  • Stainless steel coil wrap standard
  • Heavy-gauge powder coated steel frame ideal for mounting to truck or trailer
  • Steam combination comes standard
  • Schedule 80 heating coil

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES41
    • HEIGHT INCHES41
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSSG-503537E/G
    • PSI3500
    • TYPEHot Water
    • WEIGHT LBS905
    • GALLONS PER MINUTE4.7
    • MOTORGas
    • PUMPKarcher KT
    • ENGINEHonda GX630
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • DRIVEBelt
    • VOLTAGE120 AC
    • SERIESSSG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:24