Shark SSG 4.8 @ 3000 Vangard 16 120v AC Belt Drive Skid W/Gen

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Shark SSG 4.8 @ 3000 Vangard 16 120v AC Belt Drive Skid W/Gen

Item #: WBB478644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,140.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark SSG 4.8 @ 3000 Vangard 16 120v AC Belt Drive Skid W/Gen

Rugged gas-powered hot water skid designed for continuous on-site cleaning
  • 4.8 GPM
  • 3000 PSI
  • 479cc Vanguard engine
  • 120V AC burner
  • Power generator
  • Electric start
  • Belt-drive crankcase pump
  • Stainless steel coil wrap standard
  • Heavy-gauge powder coated steel frame ideal for mounting to truck or trailer
  • Steam combination comes standard
  • Schedule 80 heating coil

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES41
    • HEIGHT INCHES41
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSSG-503027E/G
    • PSI3000
    • TYPEHot Water
    • WEIGHT LBS945
    • GALLONS PER MINUTE4.8
    • MOTORGas
    • ENGINEVanguard
    • PUMPKarcher KT
    • VOLTAGE120 AC
    • DRIVEBelt
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESSSG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed