Hose Reel Parts & Accessories
Availability
Brand
Length
Gauge
Type
Height
Color
Price
Related Products
Reelcraft DP5450 OLP 1/4"x 50' 300 PSI Heavy Duty Spring Retractable Compact Dual Pedestal Hose Reel
Dual Pedestal, 1/4" x 50', 300 psi, Air/Water with Hose This 14"L x 9"W x 16"H dual pedestal reel is made with corrosion-resistant powder coated steel housing for long lasting durability. Hose anti-latch out feature ensures hose retracts every time. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Dual pedestal base and guide arm design, structurally reinforced. Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting. Containerized spring assembly. Provides safe and easy handling ...
Dual Pedestal, 3/8 x 100ft, 300 psi, Air/Water With Hose Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. ...
Dual Pedestal, 3/4 x 50ft, 250 psi, Air/Water With Hose Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. ...
Stainless Steel, 3/4 x ft, 500 psi, SS Air/Water Without Hose Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer and industrial-solvent handling. Also suitable for coastal, offshore and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivels include Viton® "O" rings. Stainless steel hose reels increase the life of expensive chemical fluid transfer and wash down hoses and improve sanitation. Eliminate tripping hazards of hoses by properly storing ...
Reelcraft RT450-OLP 1/4 x 50ft 300psi Air/Water Hose Reel Retractable Medium Duty Composite w/ Hose This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs ...