Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Inlet Hose - 1/2" I.D.
See all 23 items in product family

18" Inlet Hose - 1/2" I.D.

Item #: WB854002

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75
Product Information
Customer Review
Product Q&A
Accessories

Product Specifications

    • LENGTH INCHES18
    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBER854002
    • BRANDCoxreels
    • TYPE1/2" I.D.
    • DESCRIPTIONCoxreels 18" Inlet Hose - 1/2" I.D.
    • CONSTRUCTIONRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!