Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8 x 2, 2250 psi, Inlet Hose Assembly
See all 23 items in product family

3/8 x 2, 2250 psi, Inlet Hose Assembly

Item #: WBB250865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
3/8 x 2, 2250 psi, Inlet Hose Assembly

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

Product Specifications

    • COLORBlack
    • OUTLET3/8 (M)NPTF
    • BRANDReelcraft
    • HOSE I.D.3/8
    • HOSE LENGTH2
    • TYPEInlet Hose Assembly
    • INLET3/8 (M)NPTF
    • PSI2250
    • MANUFACTURERS PART NUMBERS32-260043

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:60