Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
Accessories, Mounts, & Hose Assemblies (147)
Remove
3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies
Remove

      Items
3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies 3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies


3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies
3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB250761
Price: $88.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3/8 x 30, 2250 psi, 71 lbs, Hose Assemblies

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

Product Specifications
COLOR Black
BRAND Reelcraft
MANUFACTURERS PART NUMBER 16-260043
PSI 2250
TYPE Hose Assembly
HOSE LENGTH 30
OUTLET 3/8 (M)NPTF
INLET 3/8 (M)NPTF
HOSE I.D. 3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


OD 900-1375, Hose Roller Guide

OD 900-1375, Hose Roller Guide

FREE Shipping
From $48.95
More Info
Add to Cart
Legacy™ Flexzilla 3/8 X 50 Zillagreen Air Hose W/3/8 Mnpt Ends

Legacy™ Flexzilla 3/8 X 50 Zillagreen Air Hose W/3/8 Mnpt Ends

From $36.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)