Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
Accessories, Mounts, & Hose Assemblies (147)
Remove
340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000
Remove

      Items
340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000 340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000


340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000
340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB250787
FREE Shipping within the contiguous US
Price: $68.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

340 deg Pivot Base for Reel Series RT 4000/5000/5005/7000

340° Pivot Base aligns reel to the direction of hose or cord run. May be mounted with reel upright or hanging. Weight 10 lbs. (5kg). Note: Use if hoses or cords are pulled at more than 45°.

Product Specifications
COLOR Red
BRAND Reelcraft
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 600608
TYPE Pivot Base


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


OD 900-1375, Hose Roller Guide

OD 900-1375, Hose Roller Guide

FREE Shipping
From $48.95
More Info
Add to Cart
Legacy™ Flexzilla 3/8 X 50 Zillagreen Air Hose W/3/8 Mnpt Ends

Legacy™ Flexzilla 3/8 X 50 Zillagreen Air Hose W/3/8 Mnpt Ends

From $36.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)