Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cejn 19-911-5021 5/16" X 23' Air PUR Hose Reel, 1/4" Male NPT Connection
See all 95 items in product family

Cejn 19-911-5021 5/16" X 23' Air PUR Hose Reel, 1/4" Male NPT Connection

Item #: WBB661690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.95
Product Information
Customer Review
Product Q&A
Cejn® Compressed Air PUR Hose, Reel, 5/16" X 23, 1/4" Male NPT Connection

Cejn® Compressed Air Hose, reels feature high quality, oil resistant polyurethane Hose, and are supplied with a feeder Hose, as standard equipment The series is available in several casing sizes and Hose, dimensions *High flow capacity *Low pressure drop *Strong and durable

Product Specifications

    • LENGTH23
    • COLORBlue
    • SERIES--
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER19-911-5021
    • PSI232
    • NOMINAL FLOW DIAMETER (INCHES)5/16
    • TEMPERATURE RANGE-4 to +140
    • HOSE I.D.5/16
    • COLOR FINISHBlue
    • TYPEHose Reel
    • HOSE/CORD INCLUDEDYes
    • DRIVE TYPESpring Driven
    • HOSE LENGTH FEET23
    • STYLELow Pressure
    • BRANDCejn
    • DESCRIPTIONCompressed Air PUR Hose
    • HOSE LENGTH23
    • CONNECTION TYPEMale NPT Connection

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

+ View 1 Answer

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:27