Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
General Purpose Low Pressure Air/Water (407)
Remove
JET PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water
Remove

      Items
JET PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water JET PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water


JET PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water
JET PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503396
FREE Shipping within the contiguous US
List Price $196.00    Save 20%
Price: $156.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet PHR-50, Poly Hose Reel, 3/8" x 50', Air or Water

  • Lightweight polypropylene construction
  • Spring powered auto-rewind with multi-position ratchet
  • Reel mounts on wall or ceiling
  • Non-snag rollers reduce hose wear
  • 3' lead-in hose included
Product Specifications
LENGTH 19.3
WIDTH 9.9
HEIGHT INCHES 18.4
BRAND JET
INSIDE DIAMETER 3/8
MANUFACTURERS PART NUMBER PHR-50
SIZE 18 x 9 x 18 1/2"
SOUND PRESSURE 300
TYPE Polypropylene
WEIGHT 24.3
INLET 3/8
OUTLET ¼
HOSE LENGTH 50


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

From $17.50
select
Qty: Add to Cart
1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

FREE Shipping
From $38.95
select
Qty: Add to Cart
3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

From $18.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)