Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hose Included

Spring Rewind Enclosed Hose Reel For Air/Water: 3/8" I.D., 60' Hose, 300 PSI

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Spring Rewind Enclosed Hose Reel For Air/Water: 3/8" I.D., 60' Hose, 300 PSI

Item #: WBB585060

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $471.95
Product Information
Customer Review
Product Q&A
Accessories
Spring Rewind Enclosed Hose Reel For Air/Water: 3/8" I.D., 60' Hose, 300 PSI

Heavy gauge steel enclosures; powder painted steel construction; solid 1" steel center support shaft; full flow swivel joint; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position locking ratchet. multiple mounting positions

Product Specifications

    • LENGTH INCHES21.75
    • WIDTH INCHES9.25
    • HEIGHT INCHES21.75
    • COLORBlue
    • DRIVE TYPESpring Driven
    • CONSTRUCTIONSteel
    • PSI300
    • NUMBER OF HOSES1
    • HOSE LENGTH60
    • WEIGHT LBS68
    • MANUFACTURERS PART NUMBEREN-N-360
    • TYPEEN Series
    • BRANDCoxreels
    • HOSE I.D.3/8
    • HOSE/CORD INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:26