Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hose Not Included

Spring Rewind Hose Reel For Air/Water/Oil: 1/4" I.D., 10' Hose Capacity, Less Hose, 300 PSI

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Spring Rewind Hose Reel For Air/Water/Oil: 1/4" I.D., 10' Hose Capacity, Less Hose, 300 PSI

Item #: WBB584529

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $181.95
Product Information
Customer Review
Product Q&A
Accessories
Spring Rewind Hose Reel For Air/Water/Oil: 1/4" I.D., 10' Hose Capacity, Less Hose, 300 PSI

Coxreels' proprietary "CPC" powder coat finish; 1/4" plate steel support post; solid 1" steel center support shaft; full flow swivel joint; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position locking ratchet. multiple mounting positions

Product Specifications

    • LENGTH INCHES13.75
    • WIDTH INCHES6.00
    • HEIGHT INCHES14.50
    • COLORBlue
    • SERIESP
    • STYLELow Pressure
    • MANUFACTURERS PART NUMBERP-LPL-110
    • TYPEHose Reel
    • HOSE/CORD INCLUDEDNo
    • BRANDCoxreels
    • HOSE LENGTH FEET10
    • DRIVE TYPESpring Driven
    • CONSTRUCTIONSteel
    • COLOR FINISHBlue
    • NUMBER OF HOSES1
    • HOSE LENGTH10
    • WEIGHT LBS22
    • HOSE I.D.1/4
    • PSI300

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Solid lite weight

Your review: Very satisfied with my reel, good spring tension for a 50 ft hose, perfect for my double garage and home use.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

+ View 1 Answer

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:26