Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
General Purpose Low Pressure Air/Water (407)
Remove
Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure
Remove

      Items
Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure


Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure
Hose Included
Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure
Sold by: globalindustrial.com
Availability:  Usually ships in 17 to 20 days
Stock No: WBB584418
FREE Shipping within the contiguous US
Price: $159.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Spring Rewind Hose Reel For Air/Water/Oil: 3/8" I.D., 25' Hose, 300 PSI, Left Mount, Low Pressure

Side Mount Reels, Hose roller guide is the full width of the drum, to prevent hose derailment, Coxreels' proprietary "CPC" powder coat finish; Rolled edges eliminate unnecessary hose damage; Solid brass NPT swivel with stainless steel stud; Safe replace factory balanced spring motor; Multi position locking ratchet

Product Specifications
LENGTH INCHES 16.50
WIDTH INCHES 15.25
HEIGHT INCHES 6.00
COLOR Blue
BRAND Coxreels
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SL15L-L325
MOUNT TYPE Left Mount
PSI 300
TYPE S Series
WEIGHT LBS 17
WITH HOSE/CORD Yes
HOSE LENGTH 25
NUMBER OF HOSES 1
HOSE I.D. 3/8
DRIVE TYPE Spring Driven


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

3/8 x 25, 300 psi, 45 lbs, Hose Assemblies

From $18.00
select
Qty: Add to Cart
1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

1/2 x 50, 300 psi, 105 lbs, 1/2 x 3/8, Hose Assemblies

FREE Shipping
From $38.95
select
Qty: Add to Cart
1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

1/4 x 25, 300 psi, 30 lbs, Hose Assemblies

From $17.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)