Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,645 Items)
Sub Category
Liquid Propane (6)
Remove
1/2 x 100ft, 350 psi, LP Gas without Hose
Remove

      Items
1/2 x 100ft, 350 psi, LP Gas without Hose 1/2 x 100ft, 350 psi, LP Gas without Hose


1/2 x 100ft, 350 psi, LP Gas without Hose
Email This Page Printer Friendly Version
1/2 x 100ft, 350 psi, LP Gas without Hose
Sold by: globalindustrial.com
Availability:  Usually ships in 12 to 15 days
Stock No: WBB250740
List Price $610.00    Save 3%
Price: $590.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1/2 x 100ft, 350 psi, LP Gas Without Hose

The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance.

Features
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly.
  • Full Circle (brand) Swivel design - The Full Circle Swivel is UL approved for LP Gas applications.
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.
  • Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.


Product Specifications
LENGTH INCHES 24
WIDTH INCHES 15
HEIGHT INCHES 25.375
COLOR Red
BRAND Reelcraft
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER LP82000 OLP
PSI 350
HOSE I.D. 1/2
HOSE LENGTH 100
FOR USE WITH LP Gas Without Hose


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1 x 50ft, 350 psi, LP Gas without Hose

1 x 50ft, 350 psi, LP Gas without Hose

From $655.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)