Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 x 50ft, 350 psi, LP Gas without Hose
See all 6 items in product family

1 x 50ft, 350 psi, LP Gas without Hose

Item #: WBB250798

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 736.00
Product Information
Customer Review
Product Q&A
Accessories
1 x 50ft, 350 psi, LP Gas Without Hose

The Series 80000 spring retractable reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance.

Features
  • Reinforced Steel - The steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight. The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly.
  • Full Circle (brand) Swivel design - The Full Circle Swivel is UL approved for LP Gas applications.
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.
  • Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.


Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16.375
    • HEIGHT INCHES25.375
    • COLORRed
    • MANUFACTURERS PART NUMBERLPD84000 OLP
    • FOR USE WITHLP Gas Without Hose
    • CONSTRUCTIONSteel
    • PSI350
    • HOSE I.D.1
    • HOSE LENGTH50
    • BRANDReelcraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed