Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
Organization & Multiple Configuration (16)
Remove
8 AWG / 3 Cond x 200ft, 35 AMP, Cord without Cord
Remove

      Items
8 AWG / 3 Cond  x 200ft, 35 AMP, Cord without Cord 8 AWG / 3 Cond x 200ft, 35 AMP, Cord without Cord


8 AWG / 3 Cond  x 200ft, 35 AMP, Cord without Cord
8 AWG / 3 Cond x 200ft, 35 AMP, Cord without Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB250812
FREE Shipping within the contiguous US
Price: $630.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8 AWG / 3 Cond x 200ft, 35 AMP, Cord Without Cord

Ideal for applications where space, weight and flexibility are key, these reels are designed for manual winding of air/water/fuel gases hose, electric cord and welding cable. Versatile in function, select configurations to suit specific needs. Safe-T-Reels offer trouble-free management of large capacities of hose or cord.

Product Specifications
LENGTH INCHES 16.125
WIDTH INCHES 18
HEIGHT INCHES 19
COLOR Red / Black
BRAND Reelcraft
CONSTRUCTION Aluminum / Composite
MANUFACTURERS PART NUMBER T-1535-003
PSI 35
HOSE LENGTH 200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1-2/0 x 150-200ft, 300 AMP, Arc Weld without Cable

1-2/0 x 150-200ft, 300 AMP, Arc Weld without Cable

FREE Shipping
From $637.00
More Info
Add to Cart
1-2/0 x 150-200ft, 300 AMP, Arc Weld, Dual Stacked without Cable

1-2/0 x 150-200ft, 300 AMP, Arc Weld, Dual Stacked without Cable

FREE Shipping
From $1,145.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)