

 |
Browse Hose & Cord Reels (1,647 Items) |
|
 |
Pre-Rinse, 1/2 x 35ft, 150 psi, Water with Hose |
| |
|
 |
|
 |
|
 |
|
|
|
Pre-Rinse, 1/2 x 35ft, 150 psi, Water with Hose
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 6 to 9 days
Stock No: WBB250680
FREE Shipping within the contiguous US
|
|
|
|
Price: $411.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Pre-Rinse, 1/2 x 35ft, 150 psi, Water With Hose
Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications, Reelcraft's pre-rinse reels include a standard leveroperated spray valve and stainless steel spring hose guard. Available in stainless or powder finish. Rated for hot water up to 86° F (99° C).
Features
- Lever-operated spray valve and stainless steel hose guard are included
- Optional 360° rotating swivel (600248) offers 20 degrees of angular motion
- Push-Lok, field replaceable, hose-end fittings
- Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
- Latching mechanism hold hoses at desired length
|
| Product Specifications |
| LENGTH INCHES |
13.75 |
| WIDTH INCHES |
6 |
| HEIGHT INCHES |
14.5 |
| COLOR |
Red |
| BRAND |
Reelcraft |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
A5835 OLBSW23 |
| PSI |
150 |
| HOSE LENGTH |
35 |
| HOSE I.D. |
1/2 |
|
|
|
|
|
|