Hose Reel Parts & Accessories
Availability
Brand
Length
Gauge
Type
Height
Color
Price
Related Products
At BluBird®, we understand the importance of efficiency and durability in your equipment. That's why we've engineered our Roller Plate Assembly for a 3/8", 1/2", & 5/8" Large DA Reel to meet the highest standards. This essential component is designed to reduce hose wear and tear, providing a smooth, frictionless operation that keeps your hoses in top condition. Whether you're working in a high-demand commercial setting or an industrial environment, our roller plate assembly offers the reliability and longevity you need. Installation is straightforward, making it easy to upgrade your ...
Elevate your hose management system with the Hose Reel Roller Guide Set, expertly designed for Red Heavy-Duty (HD) Reels. This set ensures seamless hose guidance, preventing tangles and facilitating smooth operation during retraction and extension. Perfect for professionals and DIY enthusiasts, this roller guide set enhances the functionality and lifespan of your hose reels, making it a vital addition to any workshop or garage. Durable Construction: Crafted from high-quality materials, the Hose Reel Roller Guide Set is built to withstand heavy use in demanding environments. Its robust ...
The Reelcraft® Series 80000 spring retractable, dual pedestal hose reel incorporates the most current design and manufacturing techniques ultimate performance. The Series 80000 is one of our biggest, toughest reels making it suitable for a wide variety of applications. Features: Robust, dual pedestal base mounts to any load-bearing surface – built for maximum durability and offers performance and longevity in the harshest conditions Five-in-one, heat treated aluminum casting saves space and eliminates leaks Two sealed ball bearings for smooth rotation of the main shaft Hose not included ...
Crafted from rugged, non-marring rubber, the BluBird® Hose Reel Stopper for 1/2" hoses is built to absorb the shock of retracting hose systems while maintaining a set stopping point. It protects end fittings from striking the reel housing, reducing maintenance costs and extending the life of both the hose and couplings. The two-piece, bolt-through design allows for quick and secure installation on 1/2" hoses, with adjustable positioning for precise retraction length. This helps users standardize hose extension during repeated tasks, streamlining workflows and improving consistency. Ideal ...
Industry leading 1-year warranty. BluShield Polyester braided rubber pressure washer hose with coupler plug is light and flexible which helps with the coiling and ease of handling the hose. These lightweight hoses are equipped with four finger grip bend restrictors which reduce the bending stress near the coupling and increase the working efficiency by adding better control. These hoses have a 3100 PSI working pressure and a 12,400 PSI safety burst pressure (4:1). These hoses can handle both cold and hot water up to 250°F.