Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunforce 37150 150 Watt Sunforce Crystalline Solar Panel
See all 5 items in product family

Sunforce 37150 150 Watt Sunforce Crystalline Solar Panel

Item #: WBB576692

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $543.00
Product Information
Customer Review
Product Q&A
150-Watt Solar Panel #37150:

  • Designed for RVs, Homes, Boats,Back-up & Remote Power Use, 12 Volt Battery Charging and Solar Power Stations, Pumps, Beacons, and Lighting Equipment
  • High Efficiency crystalline Cells
  • Easy to Install & Maintenance Free
  • Weatherproof
  • Connect Multiple Panels for More Power
  • 25 Year Warranty
  • Max Output 150 Watts 7.6 Amp

Product Specifications

    • BRANDSunforce
    • MANUFACTURER'S PART NUMBER37150
    • HEIGHT INCHES30
    • WIDTH4.3
    • CONSTRUCTIONMetal/Glass
    • COLORBlack
    • APPROVALCE
    • WATTAGE150
    • VOLTAGE12
    • HEIGHT30
    • WEIGHT38
    • LENGTH INCHES62

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Awesome

Pros: QUALITY PRODUCTS, COUPLED WITH AMAZING CUSTOMER SERVICE. GO WITH SUN FORCE.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

I would like to know how many panels like this one do I need to convert my 1,450 sqf home (to solar)? My home is rather small: 4 bedrooms, 2 bathrooms,laundry room, family room, kitchen, central A/C, garage, swimming pool, electric sprinkler system in the front. Our average monthly electric bill is $70.00 approximately.

Question Asked By: DaCaSo , West Covina, CA , November 15, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:21