

 |
Browse Renewable Energy (422 Items) |
|
 |
Sunforce 37826 170 Watt Solar Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Sunforce 37826 170 Watt Solar Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 14 to 17 days
Stock No: WBB576693
|
|
|
|
Price: $819.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Sunforce 37826 170-Watt Solar Kit:
The Sunforce Products 170W crystalline solar kit comes complete with 2 x 85 W solar panels, 30 A digital charge controller, 200 W inverter, wiring, brackets, screws, and a voltage tester. The solar panels have aluminum frames for extended outdoor use. The bypass diode minimizes the power drop caused by shade. This kit is ideal for RVs, homes, boats, back-up and remote power use, 12 V battery charging, and solar power stations, pumps, and lighting equipment. The solar panels have high efficiency crystalline solar cells. This kit is easy to install and completely maintenance free. The solar panels are completely weatherproof, and come with a 25 year limited warranty. Connect multiple panels for more power. Max Power: 170 W, 10 A. Features:
- Ideal for permanent installations
- Ideal for areas with high sun exposure
- Maintenance free and easy DIY installation
- Aluminum frame for extended outdoor use
Includes:
- (2) 85 watt monocrystalline solar panels
- (1) 200 watt power inverter
- (1) 30 amp digital charge controller
- Wiring, mounting brackets, and a voltage tester
Warranty:
- 25 year limited warranty on solar panels
- 1 year warranty on inverter and controller
|
| Product Specifications |
| BRAND |
Sunforce |
| COLOR |
Black |
| APPROVAL |
CE |
| VOLTAGE |
12 |
| CONSTRUCTION |
Metal/Glass |
| HEIGHT |
10 |
| WIDTH |
24 |
| LENGTH |
50 |
| WEIGHT |
55 |
|
|
|
|
 |
|
|