Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Panels & Kits (248)
Remove
Sunforce 37126 300 Watt Solar Kit
Remove

      Items
Sunforce 37126 300 Watt Solar Kit Sunforce 37126 300 Watt Solar Kit


Sunforce 37126 300 Watt Solar Kit
Sunforce 37126 300 Watt Solar Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB576691
Price: $990.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sunforce 37126 300 Watt Solar Kit:

The Sunforce Products 260 W crystalline solar kit comes complete with 2 x 130 W solar panels, 30 A digital charger controller, 200 W inverter, wiring, brackets, screws, and a voltage tester. The solar panels have aluminum frames for extended outdoor use. The bypass diode minimizes the power drop caused by shade. This kit is ideal for RVs, homes, boats, back-up and remote power use, 12 V battery charging, and solar power stations, pumps, and lighting equipment. The solar panels have high efficiency crystalline solar cells. This kit is easy to install and completely maintenance free. The solar panels are completely weatherproof, and come with a 25 year limited warranty. Connect multiple panels for more power. Max Power: 300 W, 15.3 A
Features:

  • Ideal for permanent installations
  • Ideal for areas with high sun exposure
  • Maintenance free and easy DIY installation
  • Aluminum frame for extended outdoor use

Includes:

  • (2) 130 watt monocrystalline solar panels
  • (1) 200 watt power inverter
  • (1) 30 amp digital charge controller
  • Wiring, mounting brackets, and a voltage tester

Warranty:

  • 25 year limited warranty on solar panels
  • 1 year warranty on inverter and controller
Product Specifications
COLOR Black
CONSTRUCTION Metal/Glass
LENGTH 58
WIDTH 26.2
BRAND Sunforce
WEIGHT 43
WATTAGE 300
VOLTAGE 12
APPROVAL CE
HEIGHT 2.2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCP 1903241K 32 Watt Springlamp 3way 41K- CFL

TCP 1903241K 32 Watt Springlamp 3way 41K- CFL

From $15.50
More Info
Add to Cart
Generac 5870 Standby Generator w/ Automatic Transfer Switch - 8KW

Generac 5870 Standby Generator w/ Automatic Transfer Switch - 8KW

From $2,204.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)