Solar Panels & Kits
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
EE814WAI, eLEDing® is a green energy, microgrid solar light that offers outstanding quality and reliability. It's distinctive outdoor/indoor styling and engineered smart lighting features provide lighting enhancements that are significantly beyond the level of current solar lighting technology. Invented, designed, and engineered with the newest generation light is equipped with a CREE LED emitter that replaces up to 80-130 traditional single LED illuminators and it provides a brightness level equivalent of up to a 60W+ halogen lamp. It operates under a software-based Intelligent Power ...
EE828WAI, eLEDing, Green Energy, Microgrid, Dual Head Solar Light offers outstanding quality and reliability. Features: Light is designed to be fully functional in a wide variety of climates, it has a standard weatherproof IP-64 weather resistance rating and the operating temperature range is from -4°F to +125°F Smart-on profile for lighting adjustments based on geographic location, overall year round sunlight conditions and optimization of lighting performance with built-in auto-compensation of energy power management Ultra-bright with 2 angle adjustable powerful 5-Watt ...
Eleding®, EE-LD-SFL Series, provides a combination of affordable solar powered illumination with outstanding high-quality PC enclosure system. It is a self-contained light with quick DIY and unique one-step power-on with customer-friendly mountable and portable functionality allow users to enjoy an adjustment-free application. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 30 LED(EE-LD-SFL-10WP) illumination is the equivalent of up to an 100W ...
Features: Energy saving ratcheting crimper designed for non-insulated Spade/Ring Terminals High leverage handles, compound action mechanism provide superior mechanical advantage The accurate crimping mold and self locking / releasing mechanical unit design ensure high crimping quality when crimping repeatedly Made of high quality carbon steel with black oxide finish for anti-rust Ergonomically shaped non-slip TPR handle for user comfort OAL: 13.78 inches
Model EE815WMC, well-built self-contained high durability aluminum (oxidation dark brown) and UV protection fixture. eLEDing brand by EESGI with patented smart solar lighting technology. It is affordable and very easy one-step power ON without manual adjustment. Dusk to dawn all-night-long continues illumination with SMART "Moon Light" profile/"Soft-Glow" lighting mode for anti-light pollution and darkness security/safety enhancement; it has standard of dark sky city capability with dual illuminating color selectable. It is suitable for most outdoor environments of building areas that can ...