Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Tubular Cam Lock - No A8078 - Pkg Qty 20
See all 8 items in product family

American Lock® Tubular Cam Lock - No A8078 - Pkg Qty 20

Item #: WBB709401

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.20 Save up to 40%
$4.44 each

Sold in packages of 20

Price: $88.80
Product Information
Customer Review
Product Q&A
Accessories
American Lock Tubular Cam Lock - No A8078

When fitted with a cam, available separately, the cylinders become a locking assembly Cylinders have threaded bodies on which appropriate mounting hardware can be used Removable zinc plated flat and offset cams allow versatile design applications All items come in standard 12 o'clock orientation.

Product Specifications

    • PACKAGE QUANTITY20
    • WEIGHT LBS0.11
    • MAX. LATCHING DISTANCE15/16
    • BRANDMaster Lock
    • MANUFACTURERS PART NUMBERA8078
    • LENGTH INCHES1-17/32
    • LOCK TYPEKeyed Differently
    • STYLETubular
    • COLOR FINISHSteel
    • CONSTRUCTIONHardened Steel
    • SERIESCam Locks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!