Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Tubular Cam Lock, Retail Package - No A8148R - Pkg Qty 25
See all 8 items in product family

American Lock® Tubular Cam Lock, Retail Package - No A8148R - Pkg Qty 25

Item #: WBB709241

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.25 Save up to 40%
$6.40 each

Sold in packages of 25

Price: $160.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Tubular Cam Lock, Retail Package - No A8148R

When fitted with a cam, available separately, the cylinders become a locking assembly Cylinders have threaded bodies on which appropriate mounting hardware can be used Removable zinc plated flat and offset cams allow versatile design applications All items come in standard 12 o'clock orientation.

Product Specifications

    • BRANDMaster Lock
    • MANUFACTURERS PART NUMBERA8148R
    • SERIESCam Locks
    • LOCK TYPEKeyed Differently
    • STYLETubular
    • PACKAGE QUANTITY25
    • CONSTRUCTIONHardened Steel
    • LENGTH INCHES2-3/32
    • MAX. LATCHING DISTANCE1-1/2
    • WEIGHT LBS0.10
    • COLOR FINISHSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!