Dual Jaw Aluminum Hasp
See all 31 items in product family

Dual Jaw Aluminum Hasp

Item #: WBB67705

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.00
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT HASPS
Dual Jaw Aluminum Hasps
Lockout hasps prevent machinery and equipment from being used for safety. Lockout hasps allow more than one worker to lockout the same energy source for added safety. Meets OSHA 29 CRF 1910.147 regulations. Made from spark resistant aluminum. Measures 2" x 5-7/8". Features 1" and 1-1/2" jaws. Holds up to 8 padlocks.

Product Specifications

    • DESCRIPTIONDual Jaw Hasp
    • QUANTITY1
    • COLOR FINISHSilver
    • CONSTRUCTIONAluminum
    • LENGTH INCHES5-7/8
    • WIDTH INCHES2
    • BRANDNational Marker Company
    • PADLOCK CAPACITY8
    • JAW DIAMETER1" & 1-1/2"
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERSL115
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
54.205.106.138:44