Single Entry Electrical Plug Lockout
See all 28 items in product family

Single Entry Electrical Plug Lockout

Item #: WBB67696

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Accessories
ELECTRICAL LOCKOUTS
Single Entry Plug Lockout
Electrical lockouts keep employees safe by locking out equipment and energy sources. Prevent machinery and equipment from being used by locking out electrical outlets and power cords. Electric switch and plug lockout devices are designed for quick, easy use with a wide variety of equipment. Accommodates plugs up to 1-3/4" in diameter, 3-1/4"L and with a maximum cord diameter of 1/2". Accepts 110V and certain models of 220V plugs. Meets OSHA 29 CRF 1910.147 regulations.

Product Specifications

    • DESCRIPTIONSingle Entry Electrical Plug Lockout
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBERLP110
    • QUANTITY1
    • CONSTRUCTIONPlastic
    • STYLEAccepts 110V & Certain 220V Plugs
    • FOR USE WITHFits Plug 1-3/4" Dia. x 3-1/4"L, Cord 1/2" Dia.
    • TYPEElectrical Plug Lockout
    • BRANDNational Marker Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!