Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Series™ Lockout Stations, MASTER LOCK 1482BP3
See all 47 items in product family

Safety Series™ Lockout Stations, MASTER LOCK 1482BP3

Item #: WBB314200

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.23 Save: up to 5%
Price: $138.95
Product Information
Product Q&A
4-Lock Station
  • Exclusive translucent cover protects contents
  • Easy to carry, zippered pouch holds a worker's personal padlocks and other small lockout devices
  • Innovative hinge holds cover open for easy product selection
  • Integrated, one - piece molded construction eliminates loose parts
  • Key registration card included to track and record all key codes in the facility
  • Lockable to prevent loss of valuable safety lockout padlocks
  • Reinforced snap lock clips provide easy padlock and hasp storage and removal
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • Includes: (1) 497A Tags (12/pk), (2) 420 Hasps, (4) 3RED Padlocks

Product Specifications

    • DESCRIPTIONLockout Station
    • INCLUDESSupplies
    • WIDTH INCHES16
    • CONSTRUCTIONPolycarbonate
    • BRANDMaster Lock
    • NO. OF HASPS2
    • NO. OF BREAKER LOCKOUTS--
    • NO. OF LABELS--
    • WIDTH16 in
    • DEPTH1-3/4 in
    • HEIGHT12-1/4 in
    • NO. OF PADLOCKS3
    • TYPELockout Stations
    • HEIGHT INCHES14-1/2
    • NO. OF TAGS12
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.