Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Compact Lockout Center, 1- Zenex™ Padlock, 1 - 421 Hasp, 2 Tags

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Master Lock® Compact Lockout Center, 1- Zenex™ Padlock, 1 - 421 Hasp, 2 Tags

Item #: WBB729949

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $54.04 Save up to 41%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Compact Lockout Center, 1- Zenex™ Padlock, 1 - 421 Hasp, 2 Tags

Features

  • Includes 1 - 410RED Zenex™ padlock, 1 - 421 hasp and 2 tags
  • Compact lockout center locates machine specific lockout devices and padlocks near lockout point
  • Four hanger clips for safety padlocks or hasps
  • Durable polycarbonate construction for years of use in corrosive environments
  • Includes face labels in English, Spanish/English or French/English
  • Center measures 7-3/4" wide x 9-3/4" tall x 3-3/8" deep (19.6cm x 24.7cm x 8.5cm)
  • Bin measures 6-1/2" wide x 2-7/8" tall x 2-7/8" deep (16.5cm x 7.3cm x 7.3cm)

Product Specifications

    • DEPTH INCHES3-3/8
    • DESCRIPTIONCompact Lockout Center
    • INCLUDES1 - 421 Hasp, 2 - Tags, 1 - Padlock
    • NO. OF HASPS1
    • NO. OF BREAKER LOCKOUTS--
    • NO. OF LABELS2
    • BRANDMaster Lock
    • COLORYellow
    • NO. OF PADLOCKS1
    • TYPECompact Lockout Center
    • MANUFACTURERS PART NUMBERS1705P410
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1
    • WIDTH INCHES7-3/4
    • HEIGHT INCHES9-3/4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best Price

Pros: Great item and best price! Just what we were looking for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!