Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro Lockout Center with Supplies
See all 48 items in product family

Micro Lockout Center with Supplies

Item #: WBB67679

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT CENTERS
Micro Lockout Center – Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. Board measures 10” x 7”. Made of .085 high impact polystyrene. Sturdy 5” x 4-3/4” x 1-1/2” pocket holds locks, tags and circuit breaker lockouts (not included). Includes foam mounting tape. Includes 10” x 7” plexi-glass panel, 5 packs of Lockout-tagout tags with fasteners, a 1” hasp and two 1-3/4” padlocks. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONMicro Lockout Center
    • INCLUDESSupplies
    • CONSTRUCTION.085 Polystyrene
    • NO. OF PADLOCKS2
    • NO. OF BREAKER LOCKOUTS--
    • NO. OF LABELS--
    • WIDTH INCHES7
    • MANUFACTURERS PART NUMBERMCLO2
    • HEIGHT INCHES10
    • NO. OF HASPS1
    • NO. OF TAGS4
    • COLOR FINISHRed/White/Black
    • TYPEMicro Lockout
    • BRANDNational Marker Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:46