Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlocks, Assorted Colors, 410AST

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlocks, Assorted Colors, 410AST

Item #: WB443247

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $118.96 Save up to 43%
Price: $ 67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlocks, Assorted Colors, 410AST

1-3/4"H Rainbow Pack


Master Lock® Zenex™ safety padlocks are great for lockout & tagout applications. Durable and lightweight Zenex™ lock body is non-conductive. Made using a 1-1/2"W Zenex™ body with 1-1/2" shackle clearance. Includes a high security safety cylinder lock with key; keyed different. Rainbow Pack with 8 assorted color locks is OSHA compliant with "one employee, one key" directive.

Note: Keys cannot be duplicated.

Product Specifications

    • DESCRIPTIONZenex™ Safety Padlock Rainbow Pack
    • SERIES410
    • HEIGHT INCHES1-3/4
    • BODY MATERIALZenex™ Thermoplastic
    • BRANDMaster Lock
    • PACKAGE QUANTITY1 Box of 8 Locks
    • COLOR FINISHRainbow Pack
    • MANUFACTURERS PART NUMBER410AST
    • COLORRed, Black, Blue, Green, Orange, Purple, Teal, Yellow
    • SHACKLE DIAMETER INCHES1/4
    • CONSTRUCTIONZenex™
    • WIDTH INCHES1-1/2
    • SHACKLE INSIDE HEIGHT INCHES1-1/2
    • TYPEKeyed Different
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Good Lock

Your review: Product shipped quickly and arrived just as described on the website.

Is this review helpful?

Good Product

Your review: Helped keep us compliant with OSHA standards at a reasonable price.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

If I buy multiple sets, do all of the locks of the same color have the same key? For example, all green locks open with any green lock key?

Question Asked By: Kirby , September 29, 2017

+ View 1 Answer

Answer This Question

do all 8 locks have different keys

Question Asked By: Tim , shop , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed