Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Safety 411 Series Zenex™ Thermoplastic Padlock, Assorted Colors, 411AST

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Master Lock® Safety 411 Series Zenex™ Thermoplastic Padlock, Assorted Colors, 411AST

Item #: WB443248

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.60 Save up to 45%
Qty Price
1-12 $74.95 ea.
13+ $70.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Safety 411 Series Zenex™ Thermoplastic Padlock, Assorted Colors, 411AST

3"H Rainbow Pack

Master Lock® Zenex™ safety padlocks are great for lockout & tagout applications. Durable and lightweight Zenex™ lock body is non-conductive. Made using a 1-1/2"W Zenex™ body with 1-1/2" shackle clearance. Includes a high security safety cylinder lock with key; keyed different. Rainbow Pack with 8 assorted color locks is OSHA compliant with "one employee, one key" directive.

Product Specifications

    • DESCRIPTIONZenex™ Safety Padlock Rainbow Pack
    • CONSTRUCTIONZenex™
    • BRANDMaster Lock
    • TYPEKeyed Different
    • PACKAGE QUANTITY1 Box of 8 Locks
    • WIDTH INCHES1-1/2
    • MANUFACTURERS PART NUMBER411AST
    • HEIGHT INCHES3
    • SHACKLE DIAMETER INCHES1/4
    • COLORRed, Black, Blue, Green, Orange, Purple, Teal, Yellow
    • COLOR FINISHRainbow Pack
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:21