Bilingual Lockout Tags - Do Not Start
See all 61 items in product family

Bilingual Lockout Tags - Do Not Start

Item #: WBB67646

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Bilingual Lockout Tag - Do Not Start
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Start
    • HEIGHT INCHES6
    • CONSTRUCTION.015 Unrippable Vinyl
    • COLOR FINISHRed and White
    • MANUFACTURERS PART NUMBERSPLOTAG15
    • BRANDNational Marker Company
    • TYPEBilingual - English/Spanish
    • QUANTITY10
    • WIDTH INCHES3-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!