Bilingual Lockout Tags - Equipment Lock-Out A Life Is On The Line
See all 63 items in product family

Bilingual Lockout Tags - Equipment Lock-Out A Life Is On The Line

Item #: WBB67643

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.25
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Bilingual Lockout Tag - A Life Is On The Line
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONEquipment Lock-Out A Life Is On The Line
    • BRANDNational Marker Company
    • COLOR FINISHRed and White
    • CONSTRUCTION.015 Unrippable Vinyl
    • HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERSPLOTAG12
    • QUANTITY10
    • TYPEBilingual - English/Spanish
    • WIDTH INCHES3-1/4
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
54.205.160.108:44