Jumbo Self-Laminating Lockout Tags - Danger Do Not Operate
See all 63 items in product family

Jumbo Self-Laminating Lockout Tags - Danger Do Not Operate

Item #: WBB67757

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.25
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Laminated Lockout Tag - Do Not Operate
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Withstands the toughest dirty and greasy conditions. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDanger Do Not Operate
    • COLOR FINISHRed and White
    • MANUFACTURERS PART NUMBERJMTAG2
    • QUANTITY10
    • CONSTRUCTIONSelf-laminating Vinyl Overlay
    • WIDTH INCHES4
    • HEIGHT INCHES7-3/8
    • BRANDNational Marker Company
    • TYPEJumbo Self-Laminating
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
174.129.78.73:25