Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Medical & Physician (224)
Remove
Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb 32" W X 34" D Platform
Remove

      Items
Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb  32" W X 34" D Platform Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb 32" W X 34" D Platform


Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb  32" W X 34" D Platform
Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb 32" W X 34" D Platform
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB586864
Price: $2,769.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Chair Scale Or Stand On Scale Digital With Flip Up Seat 800 Lb X .2 Lb 32" W X 34" D Platform

Engineered specifically for weighing obese and unsteady patients, Detecto's 6868 portable high-capacity scales feature a flip-down seat allowing weighing in a standing or sitting position. Sturdy handrails with padded foam hand grips, a non-skid rubber mat, and an extra wide platform adds comfort to the weighing of obese patients and those requiring assistance.

Product Specifications
LENGTH INCHES 34
WIDTH INCHES 32
CAPACITY LBS 800
CAPACITY KG 360
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 6868
PAN/PLATFORM SIZE 34" x 32"
WEIGHT LBS 147
BRAND Detecto®
READABILITY GRAMS 100
READABILITY OZ 4
DESCRIPTION Bariatric Flip Seat Scale
COLOR White


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Eye Level Physician Scale 400 Lbs X 4 Oz/175 Kg X 100 G With Height Rod 10 1/2" X 14 1/2" Platform

Eye Level Physician Scale 400 Lbs X 4 Oz/175 Kg X 100 G With Height Rod 10 1/2" X 14 1/2" Platform

From $207.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)