Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Gondola Shelving

Gondola Shelving is a modular retail display unit defined by its flat base and vertical panel which supports single-sided or double-sided shelving. Its panel can be a pegboard of holes or a slatwall of grooves, both of which can be fitted with brackets, hooks, bins, and shelves. Foregoing the four-post framework of traditional shelving, Gondolas are easy-to-assemble and adjustable. Whether connected end-to-end to create a long shopping aisle or as a freestanding single unit, Gondola shelving offers a flexible retail merchandising display.
500 Results

Availability

Special Price

Height Range (in)

Width Range (in)

View All Length
View All Material
View All Depth
View All Color
View All Price
500 Results
Compare
BESTSELLER
1
1
$619.00
Ships in 5 Business Days

Height

72 in

Color

Black

Width

20 in

Material

Steel

Compare
Clearance
1
1
$15.50was $38.95
Save $23.45 (60%)
Ships Same Day

Height

1 3/8 in

Depth

16 in

Width

48 in

Compare
Clearance
1
1
$7.60was $20.00
Save $12.40 (62%)
Ships Same Day

Height

29-13/16 in

Width

46-17/32 in

Compare
Clearance
1
1
$15.25was $37.95
Save $22.70 (60%)
Ships Same Day

Height

1 3/8 in

Depth

16 in

Width

36 in

Compare
BESTSELLER
1
1
$489.95
Ships in 5 Business Days

Height

54 in

Color

Black

Width

18 in

Material

Steel

Compare
1
1
$169.95
Ships in 11 Business Days

Height

54 in

Color

Black

Depth

14 in

Width

24 in