Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI 2107 120/277V 2000W SPST Conduit Mount Die Cast Zinc
See all 9 items in product family

NSI 2107 120/277V 2000W SPST Conduit Mount Die Cast Zinc

Item #: WBB434401

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.97 Save up to 29%
Price: $29.95
Product Information
Customer Review
Product Q&A
120/277V 2000W SPST Conduit Mount Die Cast Zinc

Heavy Duty die cast zinc housing and base, gasketed for maximum weather protection, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHGrey
    • DEPTH INCHES2
    • LENGTH INCHES4
    • MANUFACTURERS PART NUMBER2107
    • SWITCH TYPESPST
    • VOLTAGE120/277
    • WIDTH INCHES2
    • BALLAST TYPE1800
    • WATTAGE TUNGSTEN2000W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:62