Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 2101 Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tung
See all 9 items in product family

NSI TORK® 2101 Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tung

Item #: WBB434399

Sold By: globalindustrial.com

Available on or around 08/07/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.39 Save up to 31%
Price: $ 16.75
Product Information
Customer Review
Product Q&A
NSI TORK® 2101 Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED

Heavy Duty die cast zinc housing and base, gasketed for maximum weather protection, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHGrey
    • DEPTH INCHES2
    • LENGTH INCHES4
    • MANUFACTURERS PART NUMBER2101
    • SWITCH TYPESPST
    • VOLTAGE120
    • WIDTH INCHES2
    • BALLAST TYPE1800
    • WATTAGE TUNGSTEN2000W

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Five star service & product

Your review: Very Nice & Fast Service ! Best items ! Will keep buying continue......

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!