Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Lighting Photocontrols (73)
Remove
Intermatic K4141C 3000 Watt "T" Stem Mounting Photo Control, 120V, 50/60 Hz.
Remove

      Items
Intermatic K4141C 3000 Watt "T" Stem Mounting Photo Control, 120V, 50/60 Hz. Intermatic K4141C 3000 Watt "T" Stem Mounting Photo Control, 120V, 50/60 Hz.


Intermatic K4141C 3000 Watt "T" Stem Mounting Photo Control, 120V, 50/60 Hz.
Intermatic K4141C 3000 Watt "T" Stem Mounting Photo Control, 120V, 50/60 Hz.
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB200418
Price: $20.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This series features single and multivolt models with stem mount. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Models with "M" suffix have heavy duty die cast housings. Tungsten Wattage is 3000. Product features 3000 ballast.

Product Specifications
BRAND Intermatic
COLOR FINISH Gray
DEPTH INCHES 1-9/16
HEIGHT INCHES 3
MANUFACTURERS PART NUMBER K4141C
VOLTAGE 120
WIDTH INCHES 1-9/16
BALLAST TYPE 3000
WATTAGE TUNGSTEN 3000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

Intermatic K4423M 3100-4150 Watt 'T" Die Cast Metal Housing Stem Mtg. PC, 208-277V, 50/60 Hz.

From $17.50
More Info
Add to Cart
Intermatic K121 Receptacle For Locking-Type Controls

Intermatic K121 Receptacle For Locking-Type Controls

From $12.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)