Wall Switches
For Use With
Brand
Wiringsyle
Made In The USA
Grade
Application
Certifications
Length
Voltage
Width
Height
Color
Price
Related Products
Leviton OSSMD-MAI Dual-Relay, Multi-Technology Wall Switch Sensor The OSSMD line of dual relay multi-technology Decora style wall switch occupancy sensors features several models to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. OSSMD combines multi-technology with all-digital architecture in a dual relay switch occupancy sensor to minimize false triggering. The OSSMD automatically analyzes room conditions and adapts to changing environments. PIR and US technology for performance and sensitivity Controls two separate lighting ...
Leviton ODS15-IDW Decora Passive Infrared Wall Switch Occupancy Sensor Levitons ODS15-ID Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, conference rooms, storage areas, restrooms, class rooms, lounges. The ODS15-ID provides automatic switching of two separate lamps and low-voltage lighting with electronic and magnetic ballasts. Self-adjusting delayed-off time interval compensates for real-time occupancy patterns, preventing ...
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
GFCI receptacles from the Radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other ...
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...