Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 4921GRY Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, Momentary Contact
See all 88 items in product family

Bryant 4921GRY Toggle Switch, Single Pole, Double Throw, 20A, 120/277V AC, Momentary Contact

Item #: WBB211334

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Special Purpose AC, Industrial Switches

Construction:
  • Base Material: Thermoset
  • Face Material: Thermoset, Color coded by voltage
  • Toggle/Actuator Material: Nylon
  • Terminals: High Performance Copper Alloy
  • Mounting Yoke: Brass and Nickel Plated Steel
  • Contacts: Silver Cadmium Oxide
  • Movable Contact Arm: High Performance Copper Alloy
  • Rocker: Thermoplastic Elastomer
  • Ground Terminal: Brass and Nickel Plated Steel
  • Terminal Screws: Brass
  • Ground Screw: Brass (green)
  • Auto Ground Clip: Stainless Steel
Technical Specs:
  • Dielectric Voltage: Withstands 1500V Minimum
  • Overload: Minimum 48 times rated current for 100 cycles
  • Temp. Rise: 30 deg C maximum at rated current
  • Max Continuous Current: 20A
  • Flammibility: UL 94 V2
  • Operating Temperature: Maximum continuous 75 deg C- Minimum -40 dec C (w/o impact)
Certifications:
  • Standards: Complies with UL 20 and NEMA WD-1
  • UL Certification: UL Listed, File E1464, Guide #WMUZ

Product Specifications

    • AMPS20A
    • BRANDBryant
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER4921GRY
    • VOLTAGE120 / 277V AC
    • WIRING SYLEBack & Side Wired
    • CONTACT TYPESingle Pole, Double Throw
    • TERMINAL GAUGE MAX#10 AWG
    • TERMINAL GAUGE MIN#14 AWG
    • ACTUATORStandard
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is this switch a fixed position, on, off, on, in any of the positions...R...

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this switch come with the key to turn it on and off?

Question Asked By: Perez1515 , October 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:23