Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Wall Switches (429)
Remove
Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown
Remove

      Items
Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown


Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown
Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB384790
Minimum Quantity: 6 ($167.70)
List Price $29.95    Save 7%
Price: $27.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless        
 
select
   

Leviton 1224-2L 20A, 120/277V, Locking 4-Way AC Quiet Switch, Brown

Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless

   
Total for 2 items is $42.65

Product Information
Product Q&A
Write A Review

Leviton 1224-2L 20A, 120/277V, Toggle Locking 4-Way AC Quiet Switch

Specifications:
  • 20 Amp
  • 120/277 Volt
  • Toggle Locking 4-Way AC Quiet Switch
  • Extra Heavy Duty Spec Grade
  • Self grounding
  • Back and Side Wired
  • Brown
Product Specifications
AMPS 20A
BRAND Leviton
COLOR FINISH Brown
MANUFACTURERS PART NUMBER 1224-2L
SWITCH TYPE Locking
VOLTAGE 120/277V
WIRING SYLE Back & Side Wired
CONTACT TYPE 4-Way
GRADE Industrial
MADE IN THE U.S.A. Yes
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

From $12.00
More Info
Add to Cart
Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)