Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Wall Switches (429)
Remove
Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray
Remove

      Items
Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray


Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray
Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB462639
Minimum Quantity: 6 ($147.00)
List Price $28.95    Save 15%
Price: $24.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless        
 
select
   

Leviton 5657-2GY 15A Decora Plus Rocker, 1-Pole Double Throw Center OFF Momentary Contact, Gray

Bryant SS1 Toggle Plate, 1-Gang, Standard, Satin Stainless

   
Total for 2 items is $39.20

Product Information
Product Q&A
Write A Review

Leviton 5657-2GY Decora Plus Rocker Double-Throw Ctr-Off Momentary Contact Single-Pole AC Quiet Switch, Gray

15 Amp, 120/277-Volt, Decora Plus Rocker Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back and Side Wired, Gray
  • 15 Amp
  • 120/277-Volt
  • Single-Pole AC Quiet Switch
  • Commercial Grade
  • Self Grounding
Product Specifications
AMPS 15A
BRAND Leviton
COLOR FINISH Gray
MANUFACTURERS PART NUMBER 5657-2GY
SWITCH TYPE SPDT
TYPE Decora Plus Rocker Single Pole Momentary Contact Switch
VOLTAGE 120/277V
TERMINAL GAUGE MAX 10 AWG
TERMINAL GAUGE MIN 14 AWG
MADE IN THE U.S.A. Yes
GRADE Commercial
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

Bryant 3002BRN Industrial Grade Toggle Switch, 30A, 120/277V AC, Double Pole, Brown

From $12.00
More Info
Add to Cart
Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

Bryant 4902RKL Barrel Key Switch, Double Pole, 20A, 120/277V AC, Rotary Locking

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)