Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 33-725 FatMax® Tape Rule W/BladeArmor™ Coating, 25'L

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Stanley 33-725 FatMax® Tape Rule W/BladeArmor™ Coating, 25'L

Item #: WBB248086

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.68 Save up to 23%
Price: $32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Stanley® 33-725, FatMax® Tape Rule W/BladeArmor™ Coating, 25'L

  • 11' blade standout.
  • 1-1/4" wide blade for easy readability.
  • BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade.
  • Mylar® polyester film extends life of entire blade.
  • High-impact ABS case with durable rubber-holds up to heavy use.
  • Top-forward blade lock makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Product Specifications

      • STYLEFatMax®
      • GRADUATIONFeet & Inches
      • COLOR FINISHYellow/Black
      • BLADE WIDTH1-1/4"
      • LENGTH25'
      • BRANDStanley®
      • WIDTH1-1/4"
      • MANUFACTURER'S PART NUMBER33-725
      • TYPEBladeArmor™ Coated
      • BLADE LENGTH25'
      • MANUFACTURERS PART NUMBER33-725
      • DESCRIPTIONMeasuring Tape

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.161.163.172:26