Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 33-885 FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 16'

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Stanley 33-885 FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 16'

Item #: WBB983705

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.35 Save up to 28%
Qty Price
1-2 $33.95 ea.
3-5 $31.95 ea.
6-11 $30.95 ea.
12+ $29.95 ea.
Product Information
Customer Review
Product Q&A
Stanley® 33-885, FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 16'

  • 13' blade standout.
  • 1-1/4" wide blade for easy readability.
  • 150% larger hook designed to grab on side, top or bottom for versatility. Compared to Stanley® 1" tapes.
  • BladeArmor™ coating on the first 6" maximizes durability of the blade.
  • High-visibility Mylar® polyester film extends life of entire blade and provides visibility in low lighting.
  • Chrome case with durable rubber-holds up to heavy use.
  • AirLock™ rubber slide lock is resistant to impact and makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Product Specifications

      • STYLEFatMax Xtreme®
      • DESCRIPTIONMeasuring Tape
      • MANUFACTURERS PART NUMBER33-885
      • BLADE LENGTH16'
      • BRANDStanley®
      • GRADUATIONFeet & Inches
      • BLADE WIDTH1-1/4"
      • COLOR FINISHChrome/Black
      • TYPEBladeArmor™ Coated

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!