Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 33-890 FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 25'

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Stanley 33-890 FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 25'

Item #: WBB983718

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.74 Save up to 36%
Qty Price
1-2
$35.95 ea.
3-5 $33.95 ea.
6-11 $31.95 ea.
12+ $30.95 ea.
Product Information
Product Q&A
Stanley® 33-890, FatMax Xtreme® Tape Rule with BladeArmor™ Coating 1-1/4" x 25'

  • 13' blade standout.
  • 1-1/4" wide blade for easy readability.
  • 150% larger hook designed to grab on side, top or bottom for versatility. Compared to Stanley® 1" tapes.
  • BladeArmor™ coating on the first 6" maximizes durability of the blade.
  • High-visibility Mylar® polyester film extends life of entire blade and provides visibility in low lighting.
  • Chrome case with durable rubber-holds up to heavy use.
  • AirLock™ rubber slide lock is resistant to impact and makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Product Specifications

      • STYLEFatMax Xtreme®
      • DESCRIPTIONMeasuring Tape
      • GRADUATIONFeet & Inches
      • COLOR FINISHChrome/Black
      • BLADE LENGTH25'
      • TYPEBladeArmor™ Coated
      • BLADE WIDTH1-1/4"
      • MANUFACTURERS PART NUMBER33-890
      • BRANDStanley®
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.