Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley FMHT33865 FatMax® Magnetic Tape Rule 1-1/4" x 25'

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Stanley FMHT33865 FatMax® Magnetic Tape Rule 1-1/4" x 25'

Item #: WBB983281

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.50 Save up to 36%
Qty Price
1-2 $32.95 ea.
3-5 $30.95 ea.
6-11 $29.95 ea.
12+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Stanley® FMHT33865, FatMax® Magnetic Tape Rule 1-1/4" x 25'

  • 11' blade standout.
  • 1-1/4" wide blade for easy readability.
  • BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade.
  • Mylar® polyester film extends life of entire blade.
  • Tru-Zero™ magnetic hook for accurate measurements in all positions.
  • Powerful rare earth magnet securely holds to steel surfaces.
  • High-impact ABS case with durable rubber-holds up to heavy use.
  • Top-forward blade lock makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Product Specifications

      • STYLEFatMax®
      • MANUFACTURERS PART NUMBERFMHT33865
      • BLADE WIDTH1-1/4"
      • BLADE LENGTH25'
      • COLOR FINISHYellow/Black
      • BRANDStanley®
      • DESCRIPTIONMeasuring Tape
      • TYPEMagnetic
      • GRADUATIONFeet & Inches

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.205.19.31:46