Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwest Instruments NETH403 Theodolite

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Northwest Instruments NETH403 Theodolite

Item #: WBB985674

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,395.00 Save up to 39%
Price: $845.00
Product Information
Customer Review
Product Q&A
Northwest Instruments NETH403 Theodolite

NETH503 is a digital Theodolite capable of precisely measuring angles in horizontal and vertical planes. It integrates the same advanced glass encoder from our total stations. It integrates the same advanced glass encoder from our total stations. It offers 5" angular accuracy, dual back-lit LCD screens for easy readouts, and a full array of parameter settings for versatile usage.

Product Specifications

    • ACCURACY
    • DISPLAYDouble Sided LCD
    • WEIGHT LBS10
    • MEASUREMENTPhotoelectric Incremental Encoder
    • MAGNIFICATION30x Telescope, 3x Optical Plummet
    • BRANDNorthwest Instrument
    • RUN TIME40 Working Hours
    • APERTURE MM45
    • UNIT OF MEASURE360°
    • MANUFACTURERS PART NUMBERNETH503
    • DESCRIPTIONTheodolite
    • Minimum Focal Distance3'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:26