Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digital Cap Torque Tester - 12 lbFin Capacity
See all 2 items in product family

Digital Cap Torque Tester - 12 lbFin Capacity

Item #: WBB240040

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,375.00
Product Information
Customer Review
Product Q&A
Accessories
Digital Cap Torque Tester - 12 lbFin Capacity

Series TT01 Cap Torque Testers are designed to measure application and removal torque of bottle caps. Adjustable posts effectively grip a broad range of container shapes and sizes, while optional flat and adjustable jaws are available for unique profiles. A rugged aluminum design, and simple, intuitive operation allow for use in laboratory and production environments.

Class-leading accuracy of +/- 0.3% and blazingly fast sampling rate of 7,000 Hz ensure reliable and consistent test results, even in quick-action applications.

The TT01 includes a range of sophisticated productivity-enhancing features, including USB, RS-232, Mitutoyo, and analog outputs, automatic data output and zeroing upon cap removal, memory storage for 1,000 readings, pass/fail indicators and outputs, and more. Password protection is provided to prevent unauthorized changes to settings and calibration.

Series TT01 testers include MESURTM Lite data acquisition software. MESUR™ Lite tabulates continuous or single point data. Data stored in the TT01’s memory can also be downloaded in bulk. One-click export to Excel allows for further data manipulation.

Features:
  • Moveable posts and optional jaws accommodate a wide range of sample shapes and sizes
  • USB, RS-232, Mitutoyo, and analog outputs
  • Automatic output, data storage, and zeroing upon bottle cap removal helps automate testing processes
  • 1,000-point data memory with statistics and outputs
  • Password protection prevents unauthorized changes
  • Programmable set point indicators and outputs for pass/fail determination
  • High-speed 7,000 Hz sampling rate accurately captures peak torque values
  • Configurable audio alarms and key tones
  • 5 selectable units of measurement
  • MESUR™ Lite data collection software included
Includes:
  • Universal voltage AC adapter,
  • Battery
  • Quick-start guide
  • USB cable
  • Resource CD (USB driver, MESURTM Lite software, MESURTMgauge DEMO software, and user’s guide)
  • NIST-traceable certificate of calibration with data

Product Specifications

    • WEIGHT LBS8.4
    • BATTERY LIFE24 Hours (Backlight Off), 7 Hours (Backlight On)
    • MANUFACTURERS PART NUMBERTT01-12
    • BRANDMark-10
    • DEPTH INCHES10-11/16
    • CAPACITY LBS12
    • ACCURACY+/- 0.3 Percent of Full Scale
    • CAPACITY12 lbFin
    • WIDTH INCHES7-13/16
    • HEIGHT INCHES4-13/16
    • JAW SIZE INCHES5-29/32 (Outer), 4-13/32 (Inner)
    • RESOLUTION0.005
    • CONSTRUCTIONAluminum Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:21