Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phase 2 AFG-1000 Mechanical Test Stand

Rollover image to zoom in

Click image to enlarge

Phase 2 AFG-1000 Mechanical Test Stand

Item #: WBB684304

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $570.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Phase II AFG-1000 Mechanical Test Stand

Universal design enables user the ability to test multiple physical properties such as insertion, withdrawal, tension, compression and fracture type tests.

Product Specifications

    • HEIGHT INCHES15.75
    • WEIGHT LBS22
    • WIDTH INCHES5.98
    • LENGTH INCHES9.25
    • BRANDPhase II
    • MANUFACTURERS PART NUMBERAFG-1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:46