Mitutoyo 64PKA075 Dial Indicator w/ Magnetic Base and Plastic Case
See all 19 items in product family

Mitutoyo 64PKA075 Dial Indicator w/ Magnetic Base and Plastic Case

Item #: WBB611766

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.00 Save up to 12%
Price: $ 215.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mitutoyo 0.001"x 1" Dial Indicator And Magnetic Base With Plastic Case

Mitutoyo Dial Indicator And Magnetic Base Sets have a hardened stainless steel stem for long lasting durability. Mag base is outfitted with a 132 Lbf magnetic hold to prevent tipping. Also has an On/Off switch to help prevent scratching the work surface. Includes swivel clamp with 3/8" mounting hole. Plastic case provides proteection and easy storage.

Product Specifications

    • STYLEDial with Magnetic
    • MODELSeries 2 Standard
    • RANGE PER REV.1 In
    • DATA OUTPUTN
    • MEASURING RANGE1 In
    • DIAL READING0-100
    • MECHANICAL OR DIGITALMechanical
    • BACK TYPELug
    • GRADUATION.001"
    • INCLUDESIndicator & Base
    • ACCURACY.002"
    • BRANDMitutoyo
    • CASE CONSTRUCTIONPlastic
    • DESCRIPTIONDial Indicator Kit
    • MANUFACTURERS PART NUMBER64PKA075
    • RESOLUTION OR GRADUATION - INCH.001 In
    • MANUFACTURER'S PART NUMBER64PKA075
    • TYPEStandard
    • RANGE1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!